Shop All Commutator Maintenance Products
Martindale Electric
Brush Seater, 4-3/4 in X 1/2 in X 1/4 in, Grade Mh
Mfr # BRSRX12MH
Zoro # G808139121
product price: $12.55
/ea
Sold in multiples of 8 for $100.40
$100.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length x Width x Depth (In.) 4-3/4 in x 1/2 in x 1/4 in
- For Use With Electric Motor Maintenance, Polishing, Sanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # BRSRX12MH
- Zoro # G808139121
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Length x Width x Depth (In.) | 4-3/4 in x 1/2 in x 1/4 in |
Details
For Use With | Electric Motor Maintenance, Polishing, Sanding |
Description
Our Brush Seaters come in 5 grades: ES EX tra Soft, FH Fine Hard, MS Medium Soft-our most popular, FS Fine Soft, and MH Medium HardBrush Seaters are used to easily and accurately seat commutator and slip ring brushes of any material. To use the Brush Seater, hold close to the brush so that Brush Seater material will be carried under the brush. At the same time, press on the brush to increase pressure. For best results, use a stone with a width equal to or greater than the width of the brush. For cleaning commutator pick a stone about 3/4 the length of the commutator bar and as thick as will neatly fit between the brushing rigs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Hose Stem, SHD Series, 1/4" Plug (SHD16)
- BESTORQ Aftermarket replacement for 7540224 COAST TO COAST 481-2467 Belt for Drive, 5LK260 (5LK260)
- SKF Single Row Ball Bearings, Shielded (6313 2Z C3)
- DAYTON AC Gearmotor, 72 in-lb Max. Torque, 6.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE02)
- MARTINDALE ELECTRIC Brush Seater Holder, 3/8 in X 3/8 in X 10 in (BRHDX1510)
- MARTINDALE ELECTRIC Brush Seater Holder, 1 in X 1 in X 10 in (BRHDX1610)
- MARTINDALE ELECTRIC Slot Shaver II, Complete with 3-Blade Assortment (SLSC2KIT)
- DIAMOND D Brush Seater, 4-3/4" L x 5/8" W x 1/2" H (BRSRX28MS)
- DIAMOND D Rubrite Cleaning Stone, 5/8" Lx1" Wx5" H (RUBBX6259)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/2" H (BRSRX09MS)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/4" H (BRSRX12MS)
- Martindale Electric Commutator Maintenance Products