Shop All Commutator Maintenance Products
Martindale Electric
Brush Seater, 4-3/4 in X 1 in X 1/2 in, Grade Ms
Mfr # BRSRX06MS
Zoro # G808138643
product price: $28.29
/ea
Sold in multiples of 4 for $113.16
$113.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length x Width x Depth (In.) 4-3/4 in x 1 in x 1/2 in
- For Use With Electric Motor Maintenance, Polishing, Sanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # BRSRX06MS
- Zoro # G808138643
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Length x Width x Depth (In.) | 4-3/4 in x 1 in x 1/2 in |
Details
For Use With | Electric Motor Maintenance, Polishing, Sanding |
Description
Our Brush Seaters come in 5 grades: ES EX tra Soft, FH Fine Hard, MS Medium Soft-our most popular, FS Fine Soft, and MH Medium HardBrush Seaters are used to easily and accurately seat commutator and slip ring brushes of any material. To use the Brush Seater, hold close to the brush so that Brush Seater material will be carried under the brush. At the same time, press on the brush to increase pressure. For best results, use a stone with a width equal to or greater than the width of the brush. For cleaning commutator pick a stone about 3/4 the length of the commutator bar and as thick as will neatly fit between the brushing rigs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/4 (CB182210)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 34A (KDRD1L)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 1,725 Nameplate RPM (L1410T)
- INGERSOLL-RAND Inlet Bushing Assy (IR295A-A565)
- MARTINDALE ELECTRIC Slot Shaver II, Complete with 3-Blade Assortment (SLSC2KIT)
- MARTINDALE ELECTRIC Brush Seater Holder, 3/8 in X 3/8 in X 10 in (BRHDX1510)
- MARTINDALE ELECTRIC Brush Seater Holder, 1 in X 1 in X 10 in (BRHDX1610)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05MS)
- DIAMOND D Brush Seater, 4-3/4" L x 1/4" W x 1/4" H (BRSRX13MS)
- DIAMOND D Combined Commstone, 3/4" Lx1/2" Wx3/8" H (COMMX950MF)
- DIAMOND D Rubrite Cleaning Stone, 5/8" Lx1" Wx5" H (RUBBX6259)
- Martindale Electric Motor Supplies