Shop All Commutator Maintenance Products
Martindale Electric
4 in X 3 in X 2 in, Rubber Bond Cleaning Stone With Tramway Handle
Mfr # RUBBX6239
Zoro # G708139283
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length x Width x Depth (In.) 3" x 4" x 2"
- For Use With Electric Motor Maintenance, Polishing, Sanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # RUBBX6239
- Zoro # G708139283
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Length x Width x Depth (In.) | 3" x 4" x 2" |
Details
For Use With | Electric Motor Maintenance, Polishing, Sanding |
Description
Rubrite fleX ible abrasive cleaning stones are eX cellent for removing surface imperfections for any metal. Mildly abrasive, they do only enough cutting to produce a high polish and fine finish. They are slow-wearing, non-loading, and will not gum or dust.Recommended in commutator maintenance for periodic cleanup of surface, or for polishing the commutator after grinding with a Diamond D Commstone. 45 Degrees handle mounted to give access to awkwardly positioned commutator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 16AT5/1380, Timing Belt, Polyurethane, Steel (16AT5/1380)
- DAYTON Electric Vibrator, 0.36/0.18 A, 230/460VAC, 3 Phase (1DYL3)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 200-230V (FRN0002C2S-7U)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B7V3BB549A)
- MARTINDALE ELECTRIC Slot Shaver II, Complete with 3-Blade Assortment (SLSC2KIT)
- MARTINDALE ELECTRIC Brush Seater Holder, 1 in X 1 in X 10 in (BRHDX1610)
- MARTINDALE ELECTRIC Brush Seater Holder, 3/8 in X 3/8 in X 10 in (BRHDX1510)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825P)
- DIAMOND D Brush Seater, 4-3/4" L x 2" W x 1" H (BRSRX17FS)
- DIAMOND D Combined Commstone, 3/4" Lx1/2" Wx3/8" H (COMMX950MF)
- DIAMOND D Brush Seater, 4-3/4" L x 5/8" W x 1/2" H (BRSRX28MS)
- Martindale Electric Commutator Maintenance Products