Shop All Commutator Maintenance Products
Martindale Electric
3 in X 2 in X 2 in, Rubber Bond Cleaning Stone With Railway Handle
Mfr # RUBBX6227
Zoro # G708139146
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length x Width x Depth (In.) 2" x 3" x 2"
- For Use With Electric Motor Maintenance, Polishing, Sanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # RUBBX6227
- Zoro # G708139146
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Length x Width x Depth (In.) | 2" x 3" x 2" |
Details
For Use With | Electric Motor Maintenance, Polishing, Sanding |
Description
Rubrite fleX ible abrasive cleaning stones are eX cellent for removing surface imperfections for any metal. Mildly abrasive, they do only enough cutting to produce a high polish and fine finish. They are slow-wearing, non-loading, and will not gum or dust.Recommended in commutator maintenance for periodic cleanup of surface, or for polishing the commutator after grinding with a Diamond D Commstone. Vertically mounted railway handle for leverage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS 74 Micron Internal Air Filter For Desiccant Tank (190953)
- DAYTON DC Mtr, PM, TENV, 1/20 HP, 1725rpm, 12/24VDC (3XE20)
- FASCO HVAC Motor, 1/30 HP, 3000 rpm, 115V, 3.3 (D208)
- FESTO Solenoid Valve MHE2-M1H-3/2G-QS-4 (MHE2-M1H-3/2G-QS-4)
- MARTINDALE ELECTRIC Slot Shaver II, Complete with 3-Blade Assortment (SLSC2KIT)
- MARTINDALE ELECTRIC Brush Seater Holder, 3/8 in X 3/8 in X 10 in (BRHDX1510)
- MARTINDALE ELECTRIC Brush Seater Holder, 1 in X 1 in X 10 in (BRHDX1610)
- DIAMOND D Rubrite Cleaning Stone, 1/8" Lx1" Wx5" H (RUBBX6271)
- DIAMOND D Brush Seater, 4-3/4" L x 1/4" W x 1/4" H (BRSRX13MS)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/2" H (BRSRX09MS)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05FS)
- Martindale Electric Motor Supplies