Shop All Document Holders
Martin Yale
Ring Section to Hold Catalogs, 2" W
Mfr # DRS3
Zoro # G1533557
product price: $14.19
/ea
Sold in multiples of 6 for $85.14
$85.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Features Durable, Removable, Heavy-gauge, Side-loading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Yale
- MFR # DRS3
- Zoro # G1533557
- UPC # 015086107604
- Country of Origin China
- Category Document Holders
Details
Item | Ring Section to Hold Catalogs,2" W |
Material | Steel |
Color | Gray |
Features | Durable, Removable, Heavy-gauge, Side-loading |
Description
Ring Section to Hold Catalogs,2 In. W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERIC Replacment Cartridge For XEROX PHASER COMP 6022 WC 6027 MAGENTA (106R02757)
- MONROE Monroe MNE8145XB 14 Digit Heavy Duty Calculator; Black (MNE8145XB)
- BEST-RITE Privacy Divider, 17"H x 49"W, iFlex Series (90062)
- PROPAC BACKPACK, BLACK W/ NATIONAL CERT LOGO (D2012-BLK-CERT)
- MARTIN YALE Static Eliminator (300)
- MARTIN YALE Collator, Letter/Legal Paper, 6-Sheets (CL6)
- MARTIN YALE Post Section to Hold Catalogs, 1" W (MPS3)
- PARTNERS BRAND Industrial Zippered Job Ticket Holders, 9" x 12", Clear, 15/Case (JTH161)
- AZAR DISPLAYS Four-Pocket Revolving Trifold Brochure Holder (252317)
- MADE-TO-STICK Pressboard Report Cover Prong Clip Legal 2'' Capacity Black (MA711489)
- C-LINE PRODUCTS Recycled Polypropylene Sheet Protector, reduced glare, 11 x 8 12, 100PK (62029)
- Martin Yale Document Holders