Shop All Hole Punchers
Martin Yale
Punch, Power/Lever, 40 Sheet, 13/32
Mfr # 1340PB
Zoro # G7192650
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 40
- Hole Dia. 13/32"
- Color Black
- Features Extra Long Handle
- Weight 6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Yale
- MFR # 1340PB
- Zoro # G7192650
- UPC # 015086204303
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 13/32" |
Details
Item | Punches |
Sheet Capacity | 40 |
Color | Black |
Features | Extra Long Handle |
Weight | 6 lbs |
Clippings Receptacle | Removable Chip Pan |
Number of Holes | 2 to 7 |
Punch Shape | Round |
Operating Method | Manual |
Description
Punch,Power/Lever,40 Sheet,13/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635WAX)
- KLEIN TOOLS All-Purpose Electrician's Scissors (26001)
- C-LINE PRODUCTS Sorter, AZ/131/JanDec/SunSat/030, 00 (30526)
- TYVEK Tyvek® Shipping Tags, 6 1/4" x 3 1/8", Yellow, 100/Case (G14081B)
- MARTIN YALE Punch, 3 Hole, 20Sh Cap, Black (MP3)
- MARTIN YALE Punch, 3 Hole, 40Sh Cap, Black (MP50)
- MARTIN YALE Punch, 3 Hole, Gel, Pad, 30 Sheet (MP40)
- MARTIN YALE Hole Punch, Master, 40-Sheet, 2 to 7, 9/32" (1325B)
- MARTIN YALE Hole Punch, Medical, 40-Sheets, 2 to 7 Head (525M)
- MARTIN YALE MP80 Replacement Kit (MP80SET)
- PAPER PRO EZ Squeeze Three-Hole Punch, 20-sheet capacity (2220)
- Martin Yale Hole Punchers