Shop All Hole Punchers
Martin Yale
Punch, 3 Hole, Gel, Pad, 30 Sheet
Mfr # MP40
Zoro # G6240249
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 30
- Hole Dia. 9/32"
- Color Black
- Punch Shape Round
- Clippings Receptacle Large Capacity Chip Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Yale
- MFR # MP40
- Zoro # G6240249
- UPC # 015086999407
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Details
Item | Punch,3 Hole,Gel,Pad,30 Sheet |
Sheet Capacity | 30 |
Color | Black |
Punch Shape | Round |
Clippings Receptacle | Large Capacity Chip Pan |
Operating Method | Manual |
Number of Holes | 3 |
Description
Punch,3 Hole,Gel,Pad,30 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 10" x 7" x 7", Kraft, 25/Bundle (11K637)
- INTERTAPE Intertape Polymer Handheld Tape Dispenser, 2 In. (1969)
- CREATIVITY STREET Paint Brushes, Camel Hair, Wood Handles, 72/ST, Multi PK (PAC5159)
- ZORO SELECT Plastic Strapping Sealer, 1/2 In. W (2CXN5)
- MARTIN YALE Punch, 2- Hole, Heavy-Duty, 40 Sheet (MP250)
- MARTIN YALE Punch, 2- Hole Electric (EP210)
- MARTIN YALE Hole Punch, Medical, 40-Sheets, 2 to 7 Head (525M)
- MARTIN YALE MP80 Replacement Kit (MP80SET)
- MARTIN YALE Punch, 3 Hole, 40Sh Cap, Black (MP50)
- MARTIN YALE Hole Punch, Master, 40-Sheet, 2 to 7, 9/32" (1325B)
- OFFICEMATE INTERNATIONAL Officemate® Heavy-Duty Adjustable 3-Hole Punch, 32 Sheet Capacity, Black (90078)
- Martin Yale Hole Punchers