Shop All Hole Punchers
Martin Yale
Punch, 3 Hole, 20Sh Cap, Black
Mfr # MP3
Zoro # G6240258
original price:
$41.59
8% off
new price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Hole Dia. 9/32"
- Color Black
- Punch Shape Round
- Clippings Receptacle Large Capacity Chip Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Yale
- MFR # MP3
- Zoro # G6240258
- UPC # 015086206703
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Details
Item | Punch,3 Hole,20Sh Cap,Black |
Sheet Capacity | 20 |
Color | Black |
Punch Shape | Round |
Clippings Receptacle | Large Capacity Chip Pan |
Number of Holes | 3 |
Operating Method | Manual |
Description
Punch,3 Hole,20Sh Cap,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA View-Adjust Rotary Reference Organizer, 10 Display Panels, Gray (FDS031L)
- SMOOTHMOVE Moving Box, 24x18x18 in, PK6 (0062901)
- CRAYOLA Model Magic Clay, 8 oz., White, PK12 (574418)
- POLAR-TECH Foam Corner Protectors, 3/4" Square, 2-1/4" x 2-1/4" x 2-1/4" (901)
- MARTIN YALE Hole Punch, Medical, 40-Sheets, 2 to 7 Head (525M)
- MARTIN YALE Hole Punch, Master, 40-Sheet, 2 to 7, 9/32" (1325B)
- MARTIN YALE MP80 Replacement Kit (MP80SET)
- MARTIN YALE Punch, Power/Lever, 40 Sheet, 13/32 (1340PB)
- MARTIN YALE Punch, 3 Hole, 40Sh Cap, Black (MP50)
- MARTIN YALE Punch, 2- Hole, Heavy-Duty, 40 Sheet (MP250)
- SWINGLINE Electric Paper Punch, 3-Hole, 50 Sheet (9800350A)
- Martin Yale Hole Punchers