Shop All Hole Punchers
Martin Yale
Punch, 2- Hole, Heavy-Duty, 40 Sheet
Mfr # MP250
Zoro # G6240267
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 40
- Hole Dia. 9/32"
- Color Black
- Clippings Receptacle Removable Chip Pan
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Yale
- MFR # MP250
- Zoro # G6240267
- UPC # 015086208004
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Details
Item | Punches |
Sheet Capacity | 40 |
Color | Black |
Clippings Receptacle | Removable Chip Pan |
Number of Holes | 2 |
Operating Method | Manual |
Punch Shape | Round |
Description
Punch,2- Hole,Heavy-Duty,40 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Standard Waste Label, 6"x6", Pk100 (WM8)
- ZORO SELECT Strapping, Polypropylene, 9900 ft. L (2CXJ1)
- UPUNCH HNRG10 Time Clock Ribbon, Black/Red (HNRG10)
- BUSINESS SOURCE SORTER, SMART, W/TRAYS, BK (BSN26372)
- MARTIN YALE Punch, Power/Lever, 40 Sheet, 13/32 (1340PB)
- MARTIN YALE Hole Punch, Medical, 40-Sheets, 2 to 7 Head (525M)
- MARTIN YALE Punch, 3 Hole, 20Sh Cap, Black (MP3)
- MARTIN YALE Hole Punch, Master, 40-Sheet, 2 to 7, 9/32" (1325B)
- MARTIN YALE Punch, 3 Hole, Gel, Pad, 30 Sheet (MP40)
- MARTIN YALE MP80 Replacement Kit (MP80SET)
- SWINGLINE 40-Sheet LightTouch Two-to-Seven-Hole Punch, 9/32" Holes, Black/Gray (A7074357B)
- Martin Yale Hole Punchers