Shop All Hole Punchers
Martin Yale
Punch, 2- Hole Electric
Mfr # EP210
Zoro # G6240276
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 12
- Hole Dia. 1/4"
- Color Beige
- Operating Method Electric
- Batteries Required (4) AA Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Yale
- MFR # EP210
- Zoro # G6240276
- UPC # 015086992101
- Country of Origin United States
- Category Hole Punchers
Dimensions
Hole Dia. | 1/4" |
Details
Item | Punches |
Sheet Capacity | 12 |
Color | Beige |
Operating Method | Electric |
Batteries Required | (4) AA Batteries |
Number of Holes | 2 |
Includes | AC Adapter |
Power Source(s) | AC Adapter (Included); Four AA Batteries |
Description
Punch,2- Hole Electric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Light Blue, PK25 (UNV56601EE)
- QUARTET Foam Bulletin Board 3ft.x2ft., Aluminum frame (B343A)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 9", Kraft, 25/Bundle (11R397)
- BIC Tuxedo Black Permanent Marker, Bullet Tip, 12 PK (BICGPM11BK)
- MARTIN YALE Hole Punch, Medical, 40-Sheets, 2 to 7 Head (525M)
- MARTIN YALE Punch, 3 Hole, 20Sh Cap, Black (MP3)
- MARTIN YALE Hole Punch, Master, 40-Sheet, 2 to 7, 9/32" (1325B)
- MARTIN YALE Punch, 2- Hole, Heavy-Duty, 40 Sheet (MP250)
- MARTIN YALE Punch, 3 Hole, 40Sh Cap, Black (MP50)
- MARTIN YALE MP80 Replacement Kit (MP80SET)
- PROSKIT Round Hole Breadboard, 840 Tie Points (900-247)
- Martin Yale Hole Punchers