Shop All Letter Openers
This Product is Discontinued
Martin Yale
Opener, Letter, Grey, Electric (Discontinued)
Mfr # 1616
Zoro # G6239847
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Width 7.25"
- Length 9.5"
- Height 4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Yale
- MFR # 1616
- Zoro # G6239847
- UPC # 011991016161
- Country of Origin Taiwan, Province of China
- Category Letter Openers
Dimensions
Width | 7.25" |
Length | 9.5" |
Height | 4" |
Details
Item | Opener,Letter,Grey,Electric |
Color | Gray |
Material | Steel |
Weight | 4 lbs |
Description
Opener,Letter,Grey,Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.