Shop All Letter Openers
Martin Yale
Opener, Desktop Letter, Gray
Mfr # 1632
Zoro # G6239810
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 14"
- Material Steel
- Length 10.5"
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Yale
- MFR # 1632
- Zoro # G6239810
- UPC # 011991020700
- Country of Origin Taiwan, Province of China
- Category Letter Openers
Dimensions
Width | 14" |
Length | 10.5" |
Height | 6" |
Details
Item | Opener,Desktop Letter,Gray |
Color | Gray |
Material | Steel |
Description
Opener,Desktop Letter,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Perfect Binding Chemestry Book, Blue (RED43571)
- ACCO Binder Clip Black/Silver, PK12 (ACC72100)
- MALIN CO Baling Wire, 0.0286 Dia, 458.4 ft. (08-0286-001S)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 4", 2 mil, Clear, Pk1000 (5CNV4)
- MARTIN YALE Opener, Letter, Battery (1624)
- MARTIN YALE Opener, Letter, Electric, Hi-Speed (62001)
- SPARCO PRODUCTS Clean Slit Letter Opener, Manual, Black (BSN11818)
- WESTCOTT Letter Openers, Stainless Steel Blade, Wood Handle, Letter Opener (29691)
- PREMIER OPENER, LETTER, ELECTRIC, AUTO (PRE1632)
- UNIVERSAL OPurplener, Letter, 9", OffSet (UNV31750)
- WESTCOTT Letter Opener, Stainless Steel, 9" (14821)
- Martin Yale Mail Supplies