Shop All Paper Folding Machines
Martin Yale
Model P6500 Desktop Paper Folder, 2,200 Sheets/Hour
Mfr # P6500
Zoro # G704291046
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed 2200
- Max. Paper Size 8.5" x 11"
- Min. Paper Size 8.5" x 11"
- Width 14.25"
- Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Yale
- MFR # P6500
- Zoro # G704291046
- UPC # 811250010134
- Country of Origin Taiwan, Province of China
- Category Paper Folding Machines
Dimensions
Max. Paper Size | 8.5" x 11" |
Min. Paper Size | 8.5" x 11" |
Width | 14.25" |
Height | 7" |
Depth | 6.75" |
Details
Item | Folding Machines |
Speed | 2200 |
Fold Types | Letter; Half |
Feed Table Capacity | 50 |
Auto Power Off | No |
Paper Weight | 24 lb Bond |
Number of Folds | 2 |
Weight | 12 lbs |
Description
The P6500 Letter Folder is ideal for use in small mailrooms, offices, churches, and more. Its small and convenient size is perfect for desktop placement. It is capable of folding 8.5" x 11" paper into Half Folds and Letter Folds. Sets of one to three sheets are automatically folded when hand-fed. It is also capable of folding stapled sets. This easy-to-use paper folder can fold up to 2,200 sheets per hour, handling sheet weights of 18 lb to 24 lb bond paper.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Strapping dispenser for Polyester/Steel straps, core size 16" (UST 2502)
- OIC Clip, Binder, 30Pc, Assorted (31026)
- SMEAD Hanging File Folder, Gray, PK18 (64092)
- MAYNE Charleston Plus Mail Post - White (5846-W)
- MARTIN YALE Auto Paper Folder, 15-1/2"x32-1/2"x13-1/5", Charcoal Gray (PRE1611)
- MARTIN YALE Tabletop Paper Jogger, 15-1/4"x11-1/2"x15-1/4", Gray (PRE400)
- MARTIN YALE Model P7500 RapidFold Light-Duty Desktop AutoFolder, 4,000 Sheets/Hour (P7500)
- MARTIN YALE AutoFolder, 7500 Sheets/Hour (1501X)
- MARTIN YALE AutoFolder, Tabletop, 5 Folds (1611)
- MARTIN YALE Folder, Ease of Use, Gray (PRE-1611)
- MARTIN YALE Auto Paper Folder, 7500 Sheets/Hour, 24"x15"x16", Gray (PRE1501X)
- Martin Yale Paper Folding Machines