Shop All Paper Folding Machines
Martin Yale
Model 1217A Medium-Duty AutoFolder, 12,000 Sheets/Hour
Mfr # 1811
Zoro # G4597151
product price: $2,804.99
/ea
Free Shipping & Returns
$2,804.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed 12000
- Max. Paper Size 11.75 x 18
- Weight 78 lbs
- Capacity 300
- Depth 19.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Yale
- MFR # 1811
- Zoro # G4597151
- UPC # 11991118117
- Country of Origin United States
- Category Paper Folding Machines
Dimensions
Max. Paper Size | 11.75 x 18 |
Depth | 19.5" |
Width | 41" |
Height | 14" |
Details
Speed | 12000 |
Weight | 78 lbs |
Capacity | 300 |
Standards | Meets CE Standards |
Description
Martin Yale® Model 1217A Medium-Duty AutoFolder, 12,000 Sheets/Hour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Silver (GR-RBG-SV)
- UNIVERSAL ONE Interoffice Envelope, 10 x 13, Brown, PK100 (UNV63570)
- SPEC OPS 3/8-in Staples for M8 & M8E Plier Stapler, 5000PK (M8-211538-5M)
- PRIME-LINE Lock Mailbox 5Cam Assort (S4533)
- MARTIN YALE Folder, Ease of Use, Gray (PRE-1611)
- MARTIN YALE Med-Duty Paper Folder, 10300 Sht/Hour, 42"x17-1/2"x17", CGY (PRE1217A)
- MARTIN YALE Model P6500 Desktop Paper Folder, 2,200 Sheets/Hour (P6500)
- MARTIN YALE AutoFolder, Tabletop, 5 Folds (1611)
- MARTIN YALE Model 1217A Medium-Duty AutoFolder, 10300 Sheets/Hour (1217A)
- MARTIN YALE AutoFolder, 7500 Sheets/Hour (1501X)
- PREMIER P7500 Paper Folder (PREP7500)
- Martin Yale Paper Folding Machines