Shop All Paper Folding Machines
Martin Yale
Model 1217A Medium-Duty AutoFolder, 10300 Sheets/Hour
Mfr # 1217A
Zoro # G4605375
product price: $2,325.99
/ea
Free Shipping & Returns
$2,325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed 10300
- Max. Paper Size 12 x 18
- Depth 17"
- Height 13"
- Capacity 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Yale
- MFR # 1217A
- Zoro # G4605375
- UPC # 11991012170
- Country of Origin United States
- Category Paper Folding Machines
Dimensions
Max. Paper Size | 12 x 18 |
Depth | 17" |
Height | 13" |
Width | 21.25" |
Details
Speed | 10300 |
Capacity | 250 |
Weight | 62 lbs |
Standards | CE Approved; CSA Approved; UL Approved |
Description
Martin Yale® Model 1217A Medium-Duty AutoFolder, 10300 Sheets/Hour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ7)
- OFFICEMATE Heavy Duty Paper Punch, Three Hole, Silver (90100)
- MAGNA VISUAL Magnetic Heading Letters, PK120 (PFA-21)
- GREAT PAPERS Certificate Purple Metallic Borde, PK100 (961021)
- MARTIN YALE Tabletop Paper Jogger, 15-1/4"x11-1/2"x15-1/4", Gray (PRE400)
- MARTIN YALE Model P6500 Desktop Paper Folder, 2,200 Sheets/Hour (P6500)
- MARTIN YALE Model P7500 RapidFold Light-Duty Desktop AutoFolder, 4,000 Sheets/Hour (P7500)
- MARTIN YALE AutoFolder, Tabletop, 5 Folds (1611)
- MARTIN YALE Med-Duty Paper Folder, 10300 Sht/Hour, 42"x17-1/2"x17", CGY (PRE1217A)
- MARTIN YALE Auto Paper Folder, 15-1/2"x32-1/2"x13-1/5", Charcoal Gray (PRE1611)
- PREMIER P7500 Paper Folder (PREP7500)
- Martin Yale Paper Folding Machines