Martin Yale Industries

MARTIN YALE MAR1217A Martin 1217A Medium-Duty - Auto Paper Folder


product price: $2,699.99
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
  • The Martin Yale 1217A is an introduction to the larger machines in our line and provides more robust folding strength, a conveyor delivery system and preventive jam features, like removable tables and reversing switch.
  • The reinforced drive system provides accurate folds again and again. With a maximum paper size of 11 3/4in. x 18in., this machine is sure to be a benefit to any environment.
  • Ideal for use in churches, schools, business offices and medium to large mailrooms.
  • Simplified adjustment for folding 8 1/2in. x 11in., 8 1/2in. x 14in. and 11in. x 17in. sheets.
  • Dimensions: 42in.x17 1/2in.x17in.