Shop All Paper Folding Machines
Martin Yale
Folder, Electronic, Gray
Mfr # PRE-1711
Zoro # G7192711
product price: $3,624.99
/ea
Free Shipping & Returns
$3,624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed 9000
- Max. Paper Size 8 1/2 x 14
- Width 32.5"
- Height 13.2"
- Fold Types Letter; Half; Z; Double Parallel; Gate; Church
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Yale
- MFR # PRE-1711
- Zoro # G7192711
- UPC # 011991017113
- Country of Origin United States
- Category Paper Folding Machines
Dimensions
Max. Paper Size | 8 1/2 x 14 |
Width | 32.5" |
Height | 13.2" |
Depth | 15.5" |
Min. Paper Size | 3 1/2 x 5 |
Details
Item | Folder,Electronic,Gray |
Speed | 9000 |
Fold Types | Letter; Half; Z; Double Parallel; Gate; Church |
Auto Power Off | Yes |
Number of Folds | 6 |
Description
Folder,Electronic,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Roll, 250ftLx9in, 0.172in Thick (SF09)
- XEROX XEROX COMP. 550/560/570 BLACK (006R01525)
- NORTECH Heavy Duty Neoprene Vacuum, 1 1/2 x 20 (N690)
- PAPER MATE Medium Tip Ballpoint Pens- Black Ink (60250154)
- MARTIN YALE AutoFolder, Tabletop, 5 Folds (1611)
- MARTIN YALE Model P7500 RapidFold Light-Duty Desktop AutoFolder, 4,000 Sheets/Hour (P7500)
- MARTIN YALE Auto Paper Folder, 15-1/2"x32-1/2"x13-1/5", Charcoal Gray (PRE1611)
- MARTIN YALE Model P6500 Desktop Paper Folder, 2,200 Sheets/Hour (P6500)
- MARTIN YALE Tabletop Paper Jogger, 15-1/4"x11-1/2"x15-1/4", Gray (PRE400)
- MARTIN YALE Tabletop Paper Jogger, 15.25 x 11.5 x 15.25, Gray (400)
- MARTIN YALE Auto Paper Folder, 7500 Sheets/Hour, 24"x15"x16", Gray (PRE1501X)
- Martin Yale Paper Folding Machines