Shop All Paper Folding Machines
Martin Yale
Folder, Ease of Use, Gray
Mfr # PRE-1611
Zoro # G7192757
product price: $1,427.99
/ea
Free Shipping & Returns
$1,427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed 9000
- Max. Paper Size 8.5 x 14
- Fold Types Letter; Half; Z; Double Parallel; Gate; Church
- Height 13.2"
- Auto Power Off Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Yale
- MFR # PRE-1611
- Zoro # G7192757
- UPC # 011991016116
- Country of Origin United States
- Category Paper Folding Machines
Dimensions
Max. Paper Size | 8.5 x 14 |
Height | 13.2" |
Min. Paper Size | 3.5 x 5 |
Width | 32.5" |
Depth | 15.5" |
Details
Item | Folder,Ease of Use,Gray |
Speed | 9000 |
Fold Types | Letter; Half; Z; Double Parallel; Gate; Church |
Auto Power Off | Yes |
Number of Folds | 6 |
Weight | 42 lbs |
Standards | CE; CSA Certified |
Capacity | 150 |
Description
Folder,Ease of Use,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Fluorescent Pink Color Family, Paint (97053)
- AVERY DENNISON Clear Sheet Protector, Top Load, PK100 (74100)
- COROBUFF Corrugated Fireplace, Tu-Tone™ Brick, 30inH x 38inW x 7inD (P0053080)
- GHENT Enclosed Fabric Bulletin Board 24"x34", Black (OVG1-F91)
- MARTIN YALE Auto Paper Folder, 7500 Sheets/Hour, 24"x15"x16", Gray (PRE1501X)
- MARTIN YALE Model 1217A Medium-Duty AutoFolder, 10300 Sheets/Hour (1217A)
- MARTIN YALE Model P7500 RapidFold Light-Duty Desktop AutoFolder, 4,000 Sheets/Hour (P7500)
- MARTIN YALE Tabletop Paper Jogger, 15.25 x 11.5 x 15.25, Gray (400)
- MARTIN YALE AutoFolder, Tabletop, 5 Folds (1611)
- MARTIN YALE Tabletop Paper Jogger, 15-1/4"x11-1/2"x15-1/4", Gray (PRE400)
- PREMIER P6500 Letter Folder (PREP6500)
- Martin Yale Paper Folding Machines