Shop All File Folders
This Product is Discontinued
Martin Yale
File Folder, Desktop, Gray, (Discontinued)
Mfr # P7200
Zoro # G6239795
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 13"
- Color Gray
- Size 20" L x 13" W x 10-1/2" H
- Height 10.5"
- Includes Stacking Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Yale
- MFR # P7200
- Zoro # G6239795
- UPC # 011991720006
- Country of Origin United States
- Category File Folders
Dimensions
Width | 13" |
Size | 20" L x 13" W x 10-1/2" H |
Height | 10.5" |
Depth | 23" |
Maximum Paper Width | 8.50" |
Maximum Paper Length | 11" |
Details
Item | Paper Folding Machine |
Color | Gray |
Includes | Stacking Tray |
Features | Automatic Document Feed |
Assembly Required | No |
Minimum Paper Weight (Basis Weight) | 16 lb |
Maximum Paper Weight (Basis Weight) | 28 lb |
Stack Capacity | 50 |
Fold Type | Letter Fold;Half-fold |
Folding Speed | 4000 Sheets/Hour |
Description
Folder,Desktop,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.