Shop All Document Holders
Martin Yale
Collator, Letter/Legal Paper, 6-Sheets
Mfr # CL6
Zoro # G1533329
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 11.3"
- Height 9.3"
- Depth 12.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Yale
- MFR # CL6
- Zoro # G1533329
- UPC # 011991017007
- Country of Origin Taiwan, Province of China
- Category Document Holders
Dimensions
Width | 11.3" |
Height | 9.3" |
Depth | 12.8" |
Details
Item | Collator,Letter/Legal Paper,6-Sheets |
Color | Gray |
Description
Collator,Letter/Legal Paper,6-Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 50 ft., Black/White (DK2212)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 50", Kraft, 25/Bundle (55VG08)
- AVERY DENNISON Inkjet Business Cards, 2x3.5, PK200 (8873)
- ZORO SELECT Foam Pouch, GP, 5" L, 6" W, PK500 (56KZ84)
- MARTIN YALE Static Eliminator (300)
- MARTIN YALE Post Section to Hold Catalogs, 1" W (MPS3)
- AIDATA Ergo Book And Copy Desktop Stand, Black (BH5001B)
- C-LINE PRODUCTS Magnetic Cubicle Keepers, 8 1/2x11, PK25 (37991)
- C-LINE PRODUCTS Holder, Shop Ticket, Neon, 9x12, Asst, PK25 (43910)
- BETTER OFFICE PRODUCTS Black Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65251)
- ZORO SELECT Hanging Shop Ticket Holder, PK15 (4YNT3)
- Martin Yale Document Holders