Shop All Paper Folding Machines
Martin Yale
AutoFolder, Tabletop, 5 Folds
Mfr # 1611
Zoro # G8476081
Free Shipping & Returns
$1,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed 9000 Sheets Per Hour
- Max. Paper Size 8-1/2 in x 14 in
- Depth 15 1/2 in
- Voltage 115 V
- Paper Weight 16 lb Bond, 70 lb Index
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Yale
- MFR # 1611
- Zoro # G8476081
- UPC # 011991016116
- Country of Origin United States
- Category Paper Folding Machines
Dimensions
Max. Paper Size | 8-1/2 in x 14 in |
Depth | 15 1/2 in |
Min. Paper Size | 3-1/2 x 5 in |
Width | 32 1/2 in |
Height | 13 1/5 in |
Details
Item | Automatic Paper Folding Machine |
Speed | 9000 Sheets Per Hour |
Voltage | 115 V |
Paper Weight | 16 lb Bond, 70 lb Index |
Feed Table Capacity | 150 Sheets |
Auto Power Off | Yes |
Fold Types | Double Parallel, Half, Letter, Right Angle, Z-Fold |
Number of Folds | 5 |
Features | Adjustable Feed, Auto Shut-Off |
Description
Paper Folding Machine, Speed 9000 Sheets Per Hour, Number of Folds 5, Fold Types Double Parallel, Half, Letter, Right Angle, Z-Fold, Feed Table Capacity 150 Sheets, Min. Paper Size 3-1/2 x 5 in, Max. Paper Size 8-1/2 in x 14 in, Paper Weight 16 lb Bond, 70 lb Index, Auto Power Off Yes, Width 32 1/2 in, Height 13 1/5 in, Depth 15 1/2 in, Voltage 115 V, Features Adjustable Feed, Auto Shut-Off
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Frixion Clickr, 0.5Mm, Be (32521)
- ZORO SELECT 2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79992)
- KATO 186 mm Open Pit Track - 4 Piece, 4PK (KAT20-016)
- ZORO SELECT Reclosable Poly Bag Slide Seal 9" x 6", 3 mil, Clear, Pk250 (5CNX4)
- MARTIN YALE Med-Duty Paper Folder, 10300 Sht/Hour, 42"x17-1/2"x17", CGY (PRE1217A)
- MARTIN YALE Model P6500 Desktop Paper Folder, 2,200 Sheets/Hour (P6500)
- MARTIN YALE Tabletop Paper Jogger, 15.25 x 11.5 x 15.25, Gray (400)
- MARTIN YALE Model 1217A Medium-Duty AutoFolder, 10300 Sheets/Hour (1217A)
- MARTIN YALE Tabletop Paper Jogger, 15-1/4"x11-1/2"x15-1/4", Gray (PRE400)
- MARTIN YALE AutoFolder, 7500 Sheets/Hour (1501X)
- MARTIN YALE Auto Paper Folder, 15-1/2"x32-1/2"x13-1/5", Charcoal Gray (PRE1611)
- Martin Yale Paper Folding Machines