Shop All Paper Folding Machines
Martin Yale
AutoFolder, 7500 Sheets/Hour
Mfr # 1501X
Zoro # G7192705
product price: $1,649.99
/ea
Free Shipping & Returns
$1,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed 7500
- Max. Paper Size 8.5 x 14
- Auto Power Off No
- Height 16"
- Fold Types Letter; Half; Z; Double Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Yale
- MFR # 1501X
- Zoro # G7192705
- UPC # 011991015010
- Country of Origin United States
- Category Paper Folding Machines
Dimensions
Max. Paper Size | 8.5 x 14 |
Height | 16" |
Min. Paper Size | 3.5 x 5 |
Width | 24" |
Depth | 15" |
Details
Item | AutoFolder,7500 Sheets/Hour |
Speed | 7500 |
Auto Power Off | No |
Fold Types | Letter; Half; Z; Double Parallel |
Number of Folds | 5 |
Description
AutoFolder,7500 Sheets/Hour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Laminating Pouch, Legal, 3 mil, PK50 (52226)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611)
- BROTHER Magenta Toner Cartridge 1.5K YLD (TN331M)
- KLEIN TOOLS Bent Trimmer w/Large Ring, Blue Coating, 8-Inch (208LR-BLU-P)
- MARTIN YALE Model 1217A Medium-Duty AutoFolder, 10300 Sheets/Hour (1217A)
- MARTIN YALE Auto Paper Folder, 15-1/2"x32-1/2"x13-1/5", Charcoal Gray (PRE1611)
- MARTIN YALE Auto Paper Folder, 7500 Sheets/Hour, 24"x15"x16", Gray (PRE1501X)
- MARTIN YALE Med-Duty Paper Folder, 10300 Sht/Hour, 42"x17-1/2"x17", CGY (PRE1217A)
- MARTIN YALE Tabletop Paper Jogger, 15.25 x 11.5 x 15.25, Gray (400)
- MARTIN YALE Model P7500 RapidFold Light-Duty Desktop AutoFolder, 4,000 Sheets/Hour (P7500)
- MARTIN YALE Model P6500 Desktop Paper Folder, 2,200 Sheets/Hour (P6500)
- Martin Yale Paper Folding Machines