Shop All File Folders
This Product is Discontinued
Martin Yale
Auto Paper Folding Machine, Gray (Discontinued)
Mfr # P7400
Zoro # G6239786
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 13"
- Color Gray
- Size 20" L x 13" W x 10-1/2" H
- Height 10.5"
- Depth 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Yale
- MFR # P7400
- Zoro # G6239786
- UPC # 011991740004
- Country of Origin Taiwan, Province of China
- Category File Folders
Dimensions
Width | 13" |
Size | 20" L x 13" W x 10-1/2" H |
Height | 10.5" |
Depth | 20" |
Minimum Paper Length | 5" |
Maximum Paper Length | 14" |
Maximum Paper Width | 8.75" |
Minimum Paper Width | 3.50" |
Details
Item | Folder,Rapidfold Auto,Gray |
Color | Gray |
Includes | RapidFold AutoFolderStacking Tray |
Features | Automatic Document Feed, Auto Shutoff |
Minimum Paper Weight (Basis Weight) | 16 lb |
Folding Speed | 4000 Sheets/Hour |
Assembly Required | No |
Stack Capacity | 50 |
Maximum Paper Weight (Basis Weight) | 28 lb |
Fold Type | Letter Fold;Double Parallel Fold;Z Fold;Half-fold |
Description
Folder,Rapidfold Auto,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.