Shop All Hole Punchers
Martin Yale
40-Sheet High-Capacity Lever Action Adjustable Two- to Seven-Hole Punch, 9/32" Holes, Black
Mfr # 1325B
Zoro # G903474868
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 40
- Hole Dia. 9/32"
- Color Black
- Weight 5.24 lbs
- Number of Holes 2 to 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Yale
- MFR # 1325B
- Zoro # G903474868
- UPC # 15086109509
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Details
Item | Punches |
Sheet Capacity | 40 |
Color | Black |
Weight | 5.24 lbs |
Number of Holes | 2 to 7 |
Clippings Receptacle | Removable Chip Pan |
Punch Shape | Round |
Operating Method | Manual |
Description
Lever handle increases leverage for easier punching no matter how big the stack. Punch heads adjust for two or three-hole punching to fit your needs. Ultra-durable heavy-gauge steel base; removable chip pan for easy waste disposal. Includes three punch heads, accepts up to seven heads (additional punch heads sold separately).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73/3H)
- DEFLECTO Wall File Holder, Magnetic, Smoke (73102)
- TAPE LOGIC Tape Logic® Labels, "Partial Case", 2" x 3", Fluorescent Green, 500/Roll (DL1124)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 4", Kraft, 25/Bundle (11K619)
- MARTIN YALE Hole Punch, Medical, 40-Sheets, 2 to 7 Head (525M)
- MARTIN YALE MP80 Replacement Kit (MP80SET)
- MARTIN YALE Punch, 3 Hole, 20Sh Cap, Black (MP3)
- MARTIN YALE Hole Punch, Master, 40-Sheet, 2 to 7, 9/32" (1325B)
- MARTIN YALE Punch, 2- Hole Electric (EP210)
- MARTIN YALE Punch, Power/Lever, 40 Sheet, 13/32 (1340PB)
- ASTER Master EP210 Electric Two-Hole Punch- 10-Sheet Capacity (EP210)
- Martin Yale Hole Punchers