Shop All Hand Truck Accessories
Martin Wheel Co.
Martin Wheel Light Duty Steel Wheel 875-OF - 8 x 1.75 - 1-3/8" Offset Hub - 1/2" BB - Diamond Tread
Mfr # 875-OF
Zoro # G704968191
product price: $40.15
/ea
$40.15
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
- Brand Martin Wheel Co.
- MFR # 875-OF
- Zoro # G704968191
- UPC # 98663018081
- Country of Origin China
- Category Hand Truck Accessories
Description
Martin wheel light duty steel wheel 875-of - 8x1.75 - 1-3/8" offset hub - 1/2" bb - diamond tread this wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This steel light-duty wheel is a great replacement for general purpose use. These are ideal for many types of lawn furniture, carts, wagons, light-duty hand trucks, bbq grills, trash containers, golf carts, rotary, mowers and toys. Complete tire and wheel assembly. Hub length: 1-3/8 inch offset | bore: 1/2-inch ball bearing. Diamond style tire tread. 60lbs capacity.
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
- STARKE Cable Festoon System, C-Track, 8-Wire, 14 AWG, 70' (SFCS8W-14AWG-70)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB400672)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Phenolic, 5 in, 900 lb. (P21R-PH050D-14-BC)
- ZORO SELECT Folding Handle Platform Truck, 660 lb. (2TUT6)
- MARTIN WHEEL CO. Martin Wheel 10" Heavy Duty Wheel ZP1102RT-2C2 - 10 x 2.75 - 2-1/4" x 5/8" Centered Hub - Rib Tread (ZP1102RT-2C2)
- MARTIN WHEEL CO. Martin Wheel 10" Flat Free Hand Truck Wheel 354DCSWPU242 - 410/350-4 - 2-1/4 x 5/8" Offset Hub (354DCSWPU242)
- MARTIN WHEEL CO. Martin Wheel 8" Heavy Duty Wheel ZP182RT-2C2 - 8 x 2.50 - 2-1/4" x 5/8" Centered Hub - Rib Tread (ZP182RT-2C2)
- MARTIN WHEEL CO. Martin Wheel 12" Heavy Duty Wheel - 12 x 3.00 - 3/4" BB x 3-1/4" Centered Hub -Rib Tread (ZP121RT-341)
- MARTIN WHEEL CO. Martin Wheel Light Duty Steel Wheel 875 - 8 x 1.75 - 2" Centered Hub - 1/2" BB - Diamond Tread (875)
- MAGLINER Frame Reinforcement, Replacement Part (302001)
- MAGLINER Nose Plate, Aluminum, 16x12 In., J Ext (300203)
- Martin Wheel Co. Hand Truck Accessories