Shop All Lawn Mower Wheels & Hubs
Martin Wheel Co.
Martin Wheel Kenda 15 Replacement Wheelbarrow Wheel - Flex Lite Flat Free
Mfr # FLPU15BG58-UK
Zoro # G805174484
product price: $82.19
/ea
Free Shipping & Returns
$82.19
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
- Brand Martin Wheel Co.
- MFR # FLPU15BG58-UK
- Zoro # G805174484
- UPC # 98663129626
- Country of Origin United Kingdom
- Category Lawn Mower Wheels & Hubs
Description
Martin wheel kenda 15" replacement wheelbarrow wheel - flex lite flat free martin wheel kenda is now offering truly universal fit flpu15bg58-uk 100% puncture-free wheelbarrow wheels. Our durable polyurethane tire construction provides about four times longer wear than conventional pneumatic tires. No air means no flats. Comes complete with 5/8 inch bushings installed, plus 3/4 inch bushings included to fit most axle configurations. Six 1/2 inch spacers are included to accommodate hub lengths from 3 to 6 inches. Spacers can be used for centered and offset hub configurations. This general purpose flat free wheel is used on most 6 cu/ft. Wheelbarrows.
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
- FABRICATION ENTERPRISES Fabrication Enterprises 50-1150 24 in. Raptor Reacher (50-1150)
- MTD 10 X 2.75 Steel - Ribbed Wheel (10275-B)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-9X12)
- MODERN LEISURE Chalet 58 in. Grill Cover, 58 in. L x 25 in. W x 44.5 in. H, Black (2976)
- MARTIN WHEEL CO. Martin Wheel 13 x 500-6 Turf Rider Tire 506-2TR-I (506-2TR-I)
- MARTIN WHEEL CO. Martin Wheel Kenda 606-4TF-I Super Turf Tire - 15 x 6.00-6 4 Ply Rating (606-4TF-I)
- MARTIN WHEEL CO. Martin Wheel Kenda K358 Tire Mounted on Wheel 606DC-TR341I - 15 x 600-6 3-1/4" Hub x 3/4" Bore 2 Ply (606DC-TR341I)
- MARTIN WHEEL CO. Martin Wheel 15 x 600-6 Turf Rider Tire 606-2TR-I (606-2TR-I)
- MARTIN WHEEL CO. Martin Wheel Kenda 405-4SM-I Smooth Tire - 11 x 4.00-5 - 4 Ply Rating (405-4SM-I)
- MARTIN WHEEL CO. Martin Wheel Kenda K299 Bearclaw ATV Tire 812-6BC-I - 25 x 8.00-12 - 6 Ply (812-6BC-I)
- STENS Genuine Tire Part# 160-427 Replaces Oem Part For: Kenda, Murray, Scag (160-427)
- Martin Wheel Co. Lawn Mower Wheels & Hubs