Shop All Combination Wrench Sets
Martin Tools
Wrench Set Double Offset Box Sae
Mfr # BO11K
Zoro # G702562858
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Chrome
- Wrench Style Double Box Set
- Material Steel
- Storage Height 3. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BO11K
- Zoro # G702562858
- UPC # 697950000000
- Country of Origin Unknown
- Category Combination Wrench Sets
Dimensions
Storage Height | 3. in |
Storage Width | 3.88 in |
Storage Length | 16. in |
Details
SAE or Metric | SAE |
Finish | Chrome |
Wrench Style | Double Box Set |
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Slip Joint Pliers Set, 3-Piece (6-1/2, 8, 10 in.) (PGA10103)
- ZORO SELECT Construction Reamer, 1-1/2 In., 13 In. L (13H813)
- WESTWARD 3/4 in Drive, 20mm 12 pt Metric Socket, 12 Points (20HW76)
- OTC 1/2 in Drive, Specialty Metric Socket, 6 Points (5932-24)
- APEX TOOL GROUP WRENCH SET COMBO 6 PT SAE FULL POL 14 PC (GWR81924)
- CRAFTSMAN Wrenches, 11-pc Metric Gunmetal Chrome L (CMMT87013)
- URREA Urrea Flex Combination Metric Wrench Set, 1270HMF, 10 mm - 19 mm, 10 Piece Set (1270HMF)
- GEARWRENCH 16 Pc 12 Point Reversible Ratcheting Combination Metric Wrench Set (KDT9602N)
- WRIGHT Wrench Set, Standard, Steel, SAE, 15 Tools (715)
- SUNEX 8 piece Metric Full Polished V-Groove Combination Wrench Set (9919MA)
- BETA Combination Wrench Set, Long, 14 pcs. (000420551)
- Martin Tools Wrenches