Shop All Pipe Wrenches
Martin Tools
Wrench PIPE ALUM STR 48
Mfr # PWA48
Zoro # G202562891
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Industrial Black
- Storage Width 7-1/4 in
- Storage Height 3.13 in
- Storage Length 43-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # PWA48
- Zoro # G202562891
- UPC # 697950000000
- Country of Origin Unknown
- Category Pipe Wrenches
Dimensions
Overall Length | 48 in |
Storage Width | 7-1/4 in |
Storage Height | 3.13 in |
Storage Length | 43-3/4 in |
Details
Item | Pipe |
Material | Aluminum |
Finish | Industrial Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Phillips Power Bit, No. 3, 3" (73343/B)
- DORIAN Cut-Off Blade, 0.201 In W, 0 (73310182234)
- BON TOOL Bon 22-253 Conc Finish Brush, Soft Horsehair 24" (22-253)
- DEWALT Angle Grinder, 5" or 6" Wheel Dia., Nominal Amps: 13 (DWE46266N/DWA8726F)
- X1 TOOLS 18 Adjustable Aluminum Pipe Wrench Set of 2 90 Degree and 45 Degree 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9020x1)
- GEARWRENCH PIPE WRENCH, SELF ADJ, 12", STEEL HANDLE (CPW12S)
- IRWIN 14" L 2" Cap. Cast Aluminum Pipe Wrench, Cast Aluminum, 14in (2074114)
- GREAT NECK 24-In Aluminum Pipe Wrench (APW24)
- PRIME-LINE Aluminum Pipe Wrench, 12 in. Single Pack (RP77382)
- RIDGID 20 in L 2 in Cap. Cast Iron Hex Pipe Wrench (25)
- LENOX Pipe Wrench, 14in. ALUMINUM PIPE WRENCH (LEN23822)
- Martin Tools Pipe Wrenches