Shop All Flare Nut Wrenches
Martin Tools
Wrench Flarenut Ch 9/16
Mfr # 4118
Zoro # G102562380
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Material Steel
- Size 9/16 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 4118
- Zoro # G102562380
- UPC # 697950000000
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Size | 9/16 in |
Storage Width | 2.31 in |
Storage Height | 1.63 in |
Storage Length | 7-1/2 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Steel |
Finish | Chrome |
Wrench Style | Flare Nut |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- GROZ Cross Peen Hammers, 2.5 lb., 16" (34530)
- WALTER SURFACE TECHNOLOGIES Icecut 400 Mag. Drilling Unit (39D400)
- RELTON 1in x 36in Cold Chisel SDS-Max (CC-36MX)
- GEARWRENCH 6 Piece Flare Nut SAE Wrench Set (81907)
- BETA Flare Nut Wrench Set, 10 pcs. (000940052)
- KD TOOLS Flare Nut Wrench, 10mm x 12mm (81645)
- CRESCENT Wrench Flare Nut 3Pc Sae (CFNWS0-05)
- PROTO Satin Combination Flare Nut Wrench 5/8" - 6 Point (J3755)
- PROTO Flare Nut Wrench, Head Size 3/8" x 7/16" (J3764)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 11/16 FLARE NUT - CHROME (MT4122)
- Martin Tools Flare Nut Wrenches