Shop All Flare Nut Wrenches
Martin Tools
Wrench FLARENUT CH 3/8
Mfr # 4112
Zoro # G102562236
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Material Steel
- Finish Chrome
- Wrench Style Flare Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 4112
- Zoro # G102562236
- UPC # 697950000000
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Size | 3/8 in |
Storage Height | 1.63 in |
Storage Width | 2.31 in |
Storage Length | 7-1/2 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Steel |
Finish | Chrome |
Wrench Style | Flare Nut |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM ESD Ergo Tweezer, Micro, 4 3/4 In (E5SA)
- EXCEL BLADES #16 Stencil Blades, 5PK (20016IND)
- PROTO 1/4 in Drive Impact Socket 10 mm Size, Standard Socket, black oxide (J6910M)
- PROTO Retaining Ring Pliers External - 6-1/8" (J391)
- WESTWARD Open End Wrench, 14 x 15mm, 15 Deg, 7-1/2 L (1EYN5)
- PROTO Flare Nut Wrench, Head Size 10mm (J3810M)
- MARTIN TOOLS SPROCKET & GEAR WREBCG FLARE NUT 9/16 12PT BLACK (MTBLK4118)
- WESTWARD Dbl Open End Wrench, Satin, 1-1/16 x 1-1/8 (36A311)
- TITAN Flare Nut Crowsfoot Wrnch, 3/8"Dr, 10 pcs (17297)
- WESTWARD Open End Wrench, 1/2 x 9/16 in., 15 Deg (1EYL5)
- BETA Flare Nut Wrench Set, 6 pcs. (000940050)
- Martin Tools Wrenches