Shop All Flare Nut Wrenches
Martin Tools
Wrench FLARENUT CH 3/4
Mfr # 4124
Zoro # G102562328
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Flare Nut
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 4124
- Zoro # G102562328
- UPC # 697950000000
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Size | 3/4 in |
Storage Length | 8.12 in |
Storage Width | 2.56 in |
Storage Height | 2. in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Chrome |
Wrench Style | Flare Nut |
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Shank Drill, Long, 3/8 (16W758)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double (239-001100)
- BESSEY 8 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S8)
- DREMEL Cutting Kit (565)
- CRAFTSMAN Wrenches, 5 Piece 6-Point Metric Flare N (CMMT99333)
- GEARWRENCH 5 Piece Ratcheting Flex Head Flare Nut SAE Wrench Set (89100)
- PROTO Flare Nut Wrench, Head Size 19mm x 21mm (J3719M)
- KD TOOLS Flare Nut Wrench Set, Metric, 6 pcs. (81906)
- WRIGHT TOOL Flare Nut Wrench 6 Point Satin - 1/2" x (1618)
- URREA Full polished flare nut wrench, 3/8"X 7/16"opening size. (3764)
- TITAN Flare Nut Crowsfoot Wrnch, 3/8"Dr, 10 pcs (17297)
- Martin Tools Flare Nut Wrenches