Shop All Flare Nut Wrenches
Martin Tools
Wrench FLARENUT CH 1/2
Mfr # 4116
Zoro # G502562324
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Material Steel
- Size 1/2 in
- Wrench Style Flare Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 4116
- Zoro # G502562324
- UPC # 697950000000
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Size | 1/2 in |
Storage Height | 1.63 in |
Storage Width | 2.31 in |
Storage Length | 7-1/2 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Steel |
Wrench Style | Flare Nut |
Finish | Chrome |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 11/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-6875)
- DYNABRADE Right Angle Drill, .4HP, 5000RPM, 1/4"-28Fmle Thrd (55583)
- DRILL AMERICA #4-1/2" Carbon Steel Tap and Die Set with Round Die (DWT40PC-ROUND)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Impac (3810)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1/2 FLARE NUT - CHROME (MT4116)
- CRESCENT Wrench Flare Nut 3Pc Sae (CFNWS0-05)
- TITAN Flare Nut Crowsfoot Wrnch, 3/8"Dr, 10 pcs (17297)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1" x 1-1/8" (F3236)
- WESTWARD Flare Nut Wrench, Head Size 3/4" x 7/8" (5MR60)
- GEARWRENCH 22mm 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Wrench (85922)
- KT PRO TOOLS Offset (75 Degree) Box Wrench Set, 7 Piece (A1701SR)
- Martin Tools Wrenches