Shop All Flare Nut Wrenches
Martin Tools
Wrench FLARENUT CH 1-1/4
Mfr # 4140
Zoro # G202562457
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Flare Nut
- Size 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 4140
- Zoro # G202562457
- UPC # 697950000000
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Size | 1-1/4 in |
Storage Length | 10.19 in |
Storage Width | 3-1/4 in |
Storage Height | 2.63 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Chrome |
Wrench Style | Flare Nut |
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 0 FL, 90 Deg, 5/16, Cobalt, TiN (53520-TiN)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (46 21 A01 SBA)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 5mm (80426)
- DEWALT 60V MAX* 1-9/16 in. Brushless SDS MAX Combination Rotary Hammer Kit (DCH481X2)
- MILTON INDUSTRIES ShockIt Line Wrench Set, 16-Piece Metric - Heavy Duty Industrial/Hydraulic Line Fittings (LT1930XL)
- PROTO Satin Flare-Nut Wrench 13 x 14 mm - 6 Point (J3713M)
- POWERBUILT 3/8" X 7/16" Flare Nut Wrench (640085)
- KD TOOLS Flare Nut Wrench, 10mm x 12mm (81645)
- WESTWARD Dbl Open End Wrench, Satin, 1-1/16 x 1-1/8 (36A311)
- GEARWRENCH 13mm x 14mm Flare Nut Wrench (81646)
- STURTEVANT RICHMONT Flare Nut, Interchangeable Head, 13mm (809219)
- Martin Tools Flare Nut Wrenches