Shop All Combination Wrenches
Martin Tools
Wrench Double Offset Box 1 1/8 1 1/16
Mfr # 8735A
Zoro # G402562479
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Finish Chrome
- Head Size 3-7/8 in
- Wrench Style Double Box
- Overall Length 16. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 8735A
- Zoro # G402562479
- UPC # 697950000000
- Country of Origin China
- Category Combination Wrenches
Dimensions
Head Size | 3-7/8 in |
Overall Length | 16. in |
Storage Width | 3.88 in |
Storage Height | 3. in |
Details
Number of Points | 12 |
Finish | Chrome |
Wrench Style | Double Box |
Measurement Type | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #16 Stencil Edge Scoring Blade, Stencil Knife Blade, 5pcs., 12pk. (20016)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT112M)
- MIDWEST RAKE Spiked Roller, 24 in, 1/2in Supersharp Tines (59051)
- PROTO 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (J5016MH)
- MARTIN TOOLS Forged Alloy Steel Opening Double Offset 45 Degree Long Pattern Box Wrench, 1.12 x 1.31 in. (276-8037A)
- HHIP 2-3/8" Combination Wrench (7023-1033)
- URREA 12-point black finish combination wrench 13 mm opening size (1213MB)
- WESTWARD Combination Wrench, Metric, 13mm Size (33M591)
- BETA 30mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421030)
- BONDHUS L-Wrench Stubby Dbl Ball End MultiPCS, 22 Piece (BND27098)
- GEARWRENCH 24mm 12 Point Long Pattern Combination Wrench (81742)
- Martin Tools Wrenches