Shop All Combination Wrenches
Martin Tools
Wrench Combo 11/32 12-Point
Mfr # 1159A
Zoro # G102562311
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.56 in
- Wrench Style Combination
- Finish Chrome
- Head Size 11/32 in
- Storage Width 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 1159A
- Zoro # G102562311
- UPC # 697950000000
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6.56 in |
Head Size | 11/32 in |
Storage Width | 2-1/4 in |
Storage Height | 2.06 in |
Details
Wrench Style | Combination |
Finish | Chrome |
Measurement Type | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Assembly, Microreel Push Cable (36713)
- SLUGGER BY FEIN Annular Cutter Arbor, R8 Spindle (33498294520)
- GEIER & BLUHM Circular Level, 1-7/16 in dia, Two Circles (2-14010)
- MITUTOYO Micrometer Set, 0-4 In (103-930)
- MARTIN TOOLS Forged Alloy Steel Opening Double Offset 45 Degree Long Pattern Box Wrench, 1.12 x 1.31 in. (276-8037A)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224BASD)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88422)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1238)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 36 mm L.460 mm (40083636)
- CRAFTSMAN Wrenches, 11mm 72 Tooth 12 Point Metric (CMMT42422)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234HASD)
- Martin Tools Combination Wrenches