Shop All Combination Wrenches
Martin Tools
Wrench Comb 2
Mfr # 1190
Zoro # G502562560
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Style Combination
- Finish Chrome
- Storage Height 1.77 in
- Storage Width 4.06 in
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 1190
- Zoro # G502562560
- UPC # 697950000000
- Country of Origin China
- Category Combination Wrenches
Dimensions
Head Size | 15 mm |
Overall Length | 25-3/4 in |
Storage Height | 1.77 in |
Storage Width | 4.06 in |
Details
Wrench Style | Combination |
Finish | Chrome |
Measurement Type | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- O (46785)
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (28282D2B113555)
- SUNEX 1/2" Drive Drive Impact Socket Set, Metric, 26 pcs (2645)
- GROZ Wrecking Bar, 30" (33106)
- MARTIN TOOLS Forged Alloy Steel Opening Double Offset 45 Degree Long Pattern Box Wrench, 1.12 x 1.31 in. (276-8037A)
- CAPRI TOOLS 5/16 in. WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-S516SB)
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-1/16" (3734)
- TEKTON 21 mm Combination Wrench (18292)
- GEDORE Double Open Ended Wrench, 30x32mm, Includes: Not Applicable (6 30X32)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41107)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/8" opening size (3050)
- Martin Tools Combination Wrenches