Shop All Combination Wrenches
Martin Tools
Wrench Comb 1-1/8
Mfr # 1172
Zoro # G902562283
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Style Combination
- Finish Chrome
- Head Size 1-1/8 in
- Overall Length 16.13 in
- Storage Height 1.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 1172
- Zoro # G902562283
- UPC # 697950000000
- Country of Origin China
- Category Combination Wrenches
Dimensions
Head Size | 1-1/8 in |
Overall Length | 16.13 in |
Storage Height | 1.05 in |
Storage Width | 2.31 in |
Details
Wrench Style | Combination |
Finish | Chrome |
Measurement Type | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Digital Outside Micrometer, 2", Ratchet (T216XRL-2)
- CRESCENT 6" Plastic Cutting Pliers with Dipped Grip (6PCDG)
- MILWAUKEE TOOL M18 Compact Brushless 1/4 Hex 3-Speed Impact Driver (Tool Only) (3651-20)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 1/4-28", 3/4" dia. (SKTTF-022)
- MARTIN TOOLS Forged Alloy Steel Opening Double Offset 45 Degree Long Pattern Box Wrench, 1.12 x 1.31 in. (276-8037A)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1in Size (88232)
- TEKTON 21 mm Combination Wrench (18292)
- PROTO Combination Wrench, SAE, 1-5/16" Head Sz (J1242B)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 15/16" (1230SC)
- GEDORE Open Ended Wrench, 36mm (894 36)
- HHIP 2" Combination Wrench (7023-1030)
- Martin Tools Combination Wrenches