Shop All Combination Wrenches
Martin Tools
Wrench Comb 1-1/16
Mfr # 1171
Zoro # G702562339
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16. in
- Finish Chrome
- Head Size 1-1/16 in
- Wrench Style Combination
- Storage Height 3. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 1171
- Zoro # G702562339
- UPC # 697950000000
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 16. in |
Head Size | 1-1/16 in |
Storage Height | 3. in |
Storage Width | 3-7/8 in |
Details
Finish | Chrome |
Wrench Style | Combination |
Measurement Type | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #3x4" Extra Long Combined Drill Bit and Countersink (DEW3X4)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (1832162)
- DRILL AMERICA 1-27/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-27/64)
- URREA Service Wrench, 24 Mm opening size (U3524M)
- MARTIN TOOLS Forged Alloy Steel Opening Double Offset 45 Degree Long Pattern Box Wrench, 1.12 x 1.31 in. (276-8037A)
- SUNEX WRENCH STBY COMBO 1" (SU993032)
- PROTO Combination Wrench, SAE, 9/32in Size (J1209SPL)
- URREA 12-point black finish combination wrench 20 mm opening size (1220MB)
- POWERBUILT 5/16" Combination Wrench Polished (644141)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.20m (54PN60)
- TEKTON 5/8 Inch Combination Wrench (18259)
- Martin Tools Wrenches