Shop All Open End Wrenches
Martin Tools
Wrench Angle 3/4, Black
Mfr # BLK3716
Zoro # G502563024
$40.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- SAE or Metric SAE
- Nominal Size 3/4 in
- Type Angle
- Storage Width 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # BLK3716
- Zoro # G502563024
- UPC # 697950000000
- Country of Origin Unknown
- Category Open End Wrenches
Dimensions
Nominal Size | 3/4 in |
Storage Width | 2.56 in |
Storage Height | 2. in |
Storage Length | 8.12 in |
Details
Material | Steel |
SAE or Metric | SAE |
Finish | Industrial Black |
Type | Angle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Safety Cutter Safety Blade, 2-7/16 in L (10482)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (6CPB)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine w/1/2” Cable (2775C-222)
- IDEAL Wire Pulling Lubricant, 1 gal. Bucket, Wht (31-277)
- PROTO Black Oxide Open-End Wrench - 5/16" x 3/8" (J3020B)
- MARTIN SPROCKET & GEAR Wr, Oe, Sgl, Blk, 5, 20A (20A)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYD 7PC ANGL SAE/MET -CH (MTOB7K)
- PROTO Ignition Open End Wrench, 3/8" Head Size (J3136)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1 in (WO-15/16X1)
- DIXON Hex Wrench, Single Sided, 4 in Tip, Aluminum Blade (25H-400)
- PROTO Ignition Open End Wrench, 5/16" Head Size (J3126)
- Martin Tools Open End Wrenches