Shop All Open End Wrenches
Martin Tools
Wrench Angle 1-3/16
Mfr # BLK3722A
Zoro # G802563052
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 1-3/16 in
- Material Steel
- SAE or Metric SAE
- Finish Industrial Black
- Storage Length 12.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # BLK3722A
- Zoro # G802563052
- UPC # 697950000000
- Country of Origin Unknown
- Category Open End Wrenches
Dimensions
Nominal Size | 1-3/16 in |
Storage Length | 12.31 in |
Storage Height | 2.63 in |
Storage Width | 3.56 in |
Details
Material | Steel |
SAE or Metric | SAE |
Finish | Industrial Black |
Type | Angle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Set Box, Steel, Red, 27 in W x 15-1/4 in D x 5-1/2 in H (J5697R)
- STARRETT Caliper, Outside, 18" Size, Flat Leg (26-18)
- MELIN TOOL CO Cobalt Countersink, 60 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-60)
- COMMSCOPE Replacement for Commscope A5fx-ezpt (A5FX-EZPT COMMSCOPE)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1394)
- FACOM Engineer Wrench 75 mm (FM-45.75)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1/4x5/16 in. (WO-1/4X5/16)
- CAPRI TOOLS Super-Thin Open End Wrench Set, SAE, 4 pcs (1/4 to 3/4 in) (11850-4SRK)
- TEKTON 11/32 Inch Angle Head Open End Wrench (WAE83009)
- STAHLWILLE TOOLS Set: Double open ended Wrench No.10A/11 11-pcs. (96404307)
- STAHLWILLE TOOLS Single-end Wrench Size 85 mm L.690 mm (40040850)
- Martin Tools Open End Wrenches