Shop All Open End Wrenches
Martin Tools
Wrench Angle 1-1/4
Mfr # BLK3723
Zoro # G302563101
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Steel
- Nominal Size 1-1/4 in
- Finish Industrial Black
- Storage Height 2.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BLK3723
- Zoro # G302563101
- UPC # 697950000000
- Country of Origin Unknown
- Category Open End Wrenches
Dimensions
Nominal Size | 1-1/4 in |
Storage Height | 2.63 in |
Storage Length | 12.31 in |
Storage Width | 3.56 in |
Details
SAE or Metric | SAE |
Material | Steel |
Finish | Industrial Black |
Type | Angle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 10", 24-Teeth Circular Saw Blade (D1024X)
- SECO CARBIDE INSERT, 5PK (VNMG160408-MF2 VNMG332-MF2 TP1501)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 5/8"x5/8"x1-5/16"x3-3/4" (C33836)
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 1800 RPM (21AA72)
- MARTIN SPROCKET & GEAR Wr, Oe, Sgl, Blk, 5, 20A (20A)
- CAPRI TOOLS 5/8 in x 3/4 in Super-Thin Open End Wrench (11850-5834)
- PROTO Open End Wrench, 11/32 x 11/32, 15/75 Deg (J3322)
- TEKTON 18 mm Angle Head Open End Wrench (WAE84018)
- STAHLWILLE TOOLS Single-end Wrench Size 46 mm L.369 mm (40040460)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/4 x 13/16 (WO-3/4X13/16)
- PROTO Ignition Open End Wrench, 3/8" Head Size (J3134)
- Martin Tools Wrenches