Shop All Open End Wrenches
Martin Tools
Wrench Angle 1 13/16
Mfr # BLK3730
Zoro # G202562914
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 1-13/16 in
- Material Steel
- SAE or Metric SAE
- Finish Industrial Black
- Storage Height 0.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # BLK3730
- Zoro # G202562914
- UPC # 697950000000
- Country of Origin Unknown
- Category Open End Wrenches
Dimensions
Nominal Size | 1-13/16 in |
Storage Height | 0.53 in |
Storage Length | 17-3/4 in |
Storage Width | 3.56 in |
Details
Material | Steel |
SAE or Metric | SAE |
Finish | Industrial Black |
Type | Angle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Precision Collet, ER-32, D1/4" (184.065.00)
- K-TOOL INTERNATIONAL Metric Combo Wrench 33mm (KTI-41833)
- ESTWING 2-3/4" Electrician Chisel with Protective Hand Guard Grip (42513)
- IDEAL Conduit Bender, 3/4" EMT, Aluminum (74-047)
- WRIGHT SERVICE WRENCH (1462)
- FACOM Short Satin Angle Open-End Wrench - 7 mm (FM-34.7)
- FACOM Short Satin Angle Open-End Wrench - 6 mm (FM-34.6)
- TEKTON 5/16 Inch Angle Head Open End Wrench (WAE83008)
- STAHLWILLE TOOLS Single-end Wrench Size 100 mm L.847 mm (40041000)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 7/8 x 15/16 " L.250 mm (40434446)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 16m (13-1617MM)
- Martin Tools Open End Wrenches