Shop All Open End Wrenches
Martin Tools
Wrench 7/8 Open End Flare Nut 12-Point
Mfr # 4128
Zoro # G502562294
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Finish Chrome
- Nominal Size 7/8 in
- Material Steel
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 4128
- Zoro # G502562294
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 7/8 in |
Storage Height | 2. in |
Storage Length | 8.12 in |
Storage Width | 2.56 in |
Details
Number of Points | 12 |
Item | Flarenut |
Finish | Chrome |
Material | Steel |
SAE or Metric | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 7" Long Needle Nose Solid Joint Pliers (7777CVN)
- RIDGID Jaw W/screw (32590)
- WILTON Machine Vise, 2-1/2 Deep, 7-1/2 in Open (12375)
- ZORO SELECT Marking Flag, Blue Dots/White, Vinyl, PK100 (4518WDB20204-200)
- TEKTON 3/8 Inch Angle Head Open End Wrench (WAE83010)
- CHANNELLOCK Standard Open End Wrench Set 5-Piece (346861)
- GRAY TOOLS 1000V Insulated Open End Wrench, 15/16", 1000V Insulated (E030-I)
- PROTO Short Satin Angle Open-End Wrench - 5/8" (J3340)
- DURSTON MFG Durston Mfg VMV514 15 Slot Wrench Rack Gripper Style Red (VMV514)
- PROTO Ignition Open End Wrench, 17/32" Head Sz (J3158)
- PROTO WR ANGLE 5/8 (PO3340)
- Martin Tools Wrenches