Shop All Open End Wrenches
Martin Tools
Wrench 65mm Open End 30 Degree
Mfr # 1265MM
Zoro # G302562364
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Nominal Size 65 mm
- SAE or Metric Metric
- Material Steel
- Storage Height 2-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 1265MM
- Zoro # G302562364
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 65 mm |
Storage Height | 2-5/8 in |
Storage Width | 3.56 in |
Storage Length | 12.31 in |
Details
Finish | Chrome |
Item | Service Wrench |
SAE or Metric | Metric |
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Super Scoop 3 Qt. BLACK (10086-BK)
- PROTO Nut Driver, 4 in L Shank, 9 mm Tip (JN0904RMS)
- FISCH Tennon / Plug Cutter (FSE-011248)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 180 mm, Bore D2= 0.625", Revolving Handle (K0160.4180XCQ)
- PROTO Full Polish Angle Open-End Wrench - 1-7/16" (J3146)
- CAPRI TOOLS 732 x 932 Slim Mini Open End Wrench, SAE (CP11830-732932)
- PROTO Open End Wrench, SAE, 23/32" Head Size (J3080)
- KNIPEX 5/16" Open-End Wrench (98 00 5/16)
- PROTO Ignition Open End Wrench, 21/32" Head Sz (J3160)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- WILLIAMS Open End Wrench, Rounded, 1 1/2 x 1 5/8 Inch Opening (JHW1039B)
- Martin Tools Wrenches