Shop All Open End Wrenches
Martin Tools
Wrench 5/8 Open End 15 Degree
Mfr # 603A
Zoro # G002562893
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Industrial Black
- Material Steel
- Nominal Size 5/8 in
- SAE or Metric SAE
- Storage Width 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 603A
- Zoro # G002562893
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 5/8 in |
Storage Width | 2-1/4 in |
Storage Height | 2.06 in |
Storage Length | 6.56 in |
Details
Finish | Industrial Black |
Item | Checknut |
Material | Steel |
SAE or Metric | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 24" Jimmy Bar (7167)
- WELLER Crescent 1-1/16 in. X 3/4 in. drive SAE 12 Point Standard Socket 1 pc (CDS94N)
- M.A. FORD Countersink, 6 Flute, 1/2" Shank (79T075002)
- HHIP Swivel Base For 6" Angle Tight Positive Lock Mill Vise #3900-2207 (3900-2207)
- PROTO Ignition Wrench, 1/4 x 7/32 in., 15/60 Deg (J3216)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 20 x 22 mm L.235 mm (40032022)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 23MMX23MM ANGLE WRENCH (MT3723MM)
- FACOM Short Satin Angle Open-End Wrench - 5 mm (FM-34.5)
- PROTO Ignition Wrench, 13/64 x 15/64, 15/60 Deg (J3210)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 7/16 x 1/2 " L.170 mm (40432832)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 5/16 x 11/32 (WO-5/16X11/32)
- Martin Tools Open End Wrenches