Shop All Open End Wrenches
Martin Tools
Wrench 42mm Open End 30 Degree
Mfr # 1242MM
Zoro # G702562308
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- SAE or Metric Metric
- Material Steel
- Nominal Size 42 mm
- Storage Height 2. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 1242MM
- Zoro # G702562308
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 42 mm |
Storage Height | 2. in |
Storage Length | 8.12 in |
Storage Width | 2.56 in |
Details
Finish | Chrome |
SAE or Metric | Metric |
Material | Steel |
Item | Service Wrench |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 7Pc Stubby Metric Hex Bit Set (CTA5057)
- ABANAKI Oil Boss Skimmer with Electrical Pump (OC300E\OC300)
- KRAFT TOOL Magnesium Bull Float, Square End, 72x8" (CC761-01)
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (409673)
- PROTO Ignition Open End Wrench, 3/8" Head Size (J3136)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 10m (13-1011MM)
- PROTO Extra Thin Open End Wrench, 13/16 X 7/8 (J3440)
- WIHA Open End Wrench, SAE, 3/7" Head Size (20142)
- CAPRI TOOLS Slim Mini Open End Wrench Set, SAE, 316 to 916, 5Pcs (CP11830-5ST)
- CAPRI TOOLS 3/8 in x 7/16 in Super-Thin Open End Wrench (11850-38716)
- PROTO Ignition Open End Wrench, 17/32" Head Sz (J3156)
- Martin Tools Open End Wrenches