Shop All Open End Wrenches
Martin Tools
Wrench 30mm Open End 30 Degree
Mfr # 1230MM
Zoro # G702562254
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Size 30 mm
- SAE or Metric Metric
- Material Steel
- Type Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 1230MM
- Zoro # G702562254
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Size | 30 mm |
Details
Finish | Chrome |
SAE or Metric | Metric |
Material | Steel |
Type | Service |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Flat Trowel with 6 Rivets 11X5 (123183)
- DRILL AMERICA 37/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X37/64)
- REMCO Small Hand Scoop, Poly, 32 Oz, White (64005)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/2x1/2x13/16x4-1/8 (C42072)
- PROTO Black Oxide Open-End Wrench - 11/16" x 3/4" (J3035B)
- CS UNITEC Non Sparking Wrench, Dbl Open End, 1 x 1-1/8, Aluminum Bronze (EX203-175UA)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 7/16X7/16 ANGL BLK (MTBLK3711)
- MARTIN SPROCKET & GEAR Wr, Oe, Sgl, Blk, 4-1/8, 19C (19C)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x3/4 in. (WO-9/16X3/4)
- FACOM Engineer Wrench 41 mm (FM-45.41)
- PROTO Open End Wrench, 3/4x7/8, 15 Deg, 9-39/64 L (J3039B)
- Martin Tools Open End Wrenches