Shop All Open End Wrenches
Martin Tools
Wrench 27mm Angle 30 Degree
Mfr # 1227MM
Zoro # G902562184
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- SAE or Metric Metric
- Nominal Size 27 mm
- Finish Chrome
- Storage Width 2.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 1227MM
- Zoro # G902562184
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 27 mm |
Storage Width | 2.31 in |
Storage Length | 7-1/2 in |
Storage Height | 1.63 in |
Details
Item | Service Wrench |
Material | Steel |
SAE or Metric | Metric |
Finish | Chrome |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Alignment Bar, 54" x 1" (33177)
- DRILL AMERICA 3/16" Tin Coated Jobber Length Drill Bit (DWDTN3/16)
- TOOLPRO 18 in Knockdown Knife with Clear Lexan Blade (TP04318)
- MARSHALLTOWN Marshalltown 10122 10.5 in. London Brick Trowel; Durasoft Handle (719495)
- MARTIN SPROCKET & GEAR Wr, Oe, Sgl, Blk, 2-15/16, 16A (16A)
- FACOM Short Satin Angle Open-End Wrench - 6 mm (FM-34.6)
- KNIPEX 17mm Open-End Wrench (98 00 17)
- CAPRI TOOLS Angle Open End Wrench Set, 30Deg and 60Deg Angles, 14 to 1 SAE, 13Pcs W Mechanic's Tray (CP11900-13ST)
- KNIPEX 7/16" Open-End Wrench (98 00 7/16)
- FACOM Short Satin Angle Open-End Wrench - 17 mm (FM-34.17)
- CAPRI TOOLS 6mm x 7mm Slim Mini Open End Wrench, Metric (CP11830-0607)
- Martin Tools Open End Wrenches