Shop All Open End Wrenches
Martin Tools
Wrench 2-1/4 Open End 30 Degree
Mfr # BLK1272
Zoro # G102563097
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Industrial Black
- Nominal Size 2-1/4 in
- SAE or Metric SAE
- Material Steel
- Storage Height 2-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BLK1272
- Zoro # G102563097
- UPC # 697950000000
- Country of Origin Unknown
- Category Open End Wrenches
Dimensions
Nominal Size | 2-1/4 in |
Storage Height | 2-5/8 in |
Storage Width | 3.56 in |
Storage Length | 12.31 in |
Details
Finish | Industrial Black |
SAE or Metric | SAE |
Material | Steel |
Item | Service Wrench |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 3/8X3/4 In x 4 In Overall Length (C44637)
- CRESCENT #1 x 1" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB1PH1-25)
- DIABLO Impact Step Drill Bit (13 Steps), 1/4"- (DSD0500S13)
- CHICAGO-LATROBE Screw Machine Drill Bit, #14 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50869)
- STAHLWILLE TOOLS Set: Double open ended Wrench No.10A/7 7-pcs. (96404306)
- PROTO Ignition Open End Wrench, 3/8" Head Size (J3136)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYD 18PC ANGLE SAE/MET CH (MTOB18K)
- ITL 1000V Insulated Single Open-End Wrench, 3/8" (00810)
- KNIPEX 9/16" Open-End Wrench (98 00 9/16)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 5/8 x 3/4 " L.220 mm (40433640)
- HOLEX Single open ended wrench fully insulated- Width across flats: 13mm (613333 13)
- Martin Tools Open End Wrenches