Shop All Open End Wrenches
Martin Tools
Wrench 2-1/2 Open End 30 Degree
Mfr # BLK1272S
Zoro # G602563078
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Industrial Black
- Material Steel
- Nominal Size 2-1/2 in
- SAE or Metric SAE
- Storage Width 3.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # BLK1272S
- Zoro # G602563078
- UPC # 697950000000
- Country of Origin Unknown
- Category Open End Wrenches
Dimensions
Nominal Size | 2-1/2 in |
Storage Width | 3.56 in |
Storage Length | 12.31 in |
Storage Height | 2-5/8 in |
Details
Finish | Industrial Black |
Item | Service Wrench |
Material | Steel |
SAE or Metric | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Funnel Auger For 7/8" Sectional Cable (48-53-3831)
- AVEN Pliers Bent, Nose, 6" Long Smooth Jaws (10313)
- BOSCH 7PC Hamm Bit Drill Set (HCK001)
- RUKO 3-1/2" Bi-Metal High Speed Steel Hole Saw (106089)
- CAPRI TOOLS 14 mm x 15 mm Super-Thin Open End Wrench (11850-1415)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 17 x 19 mm L.220 mm (40031719)
- PROTO Ignition Wrench - 9/32" x 5/16" (J3220)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3120)
- STAHLWILLE TOOLS Single-end Wrench Size 36 mm L.300 mm (40040360)
- CAPRI TOOLS 19mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11919)
- PROTO Ignition Open End Wrench, 21/32" Head Sz (J3160)
- Martin Tools Wrenches